Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
170" Chestnut Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720422
- Zoro # G222909874
product price:Â
$
12,209.99
/ea
Key Features
Style
Modern
Size
W
Upholstered
Yes
Reclining Type
Power - Push Button
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720422
- Zoro #
- G222909874
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- W
- Width
- 170 in
- Depth
- 43 in
- Length
- 31 in
Details
- Style
- Modern
- Upholstered
- Yes
- Reclining Type
- Power - Push Button
- Type
- Sofa
- Item
- Sofas
- Hand Crafted
- No
- Shape
- Modular
- Mattress Included
- No
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Material
- Metal
- Seating Capacity
- 3
- Capacity
- 1200 lb
- Color
- Chestnut
- Recliner
- Yes
- Sleeper Sofa
- No
- Upholstery Material
- Top Grain Leather
- Sofa Design
- Reclining
Description
Made of the highest quality, supple leather, this 170-inch chestnut top grain leather reclining metal usb sofa will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Brown stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 170.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.