Shop HOMEROOTS
See all product information
Create Account
35in Dark Olive Green and Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 723426
- Zoro # G423439880
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Leg Material
Solid Wood
Upholstered
Yes
Width
35.4 in
Overall Depth
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723426
- Zoro #
- G423439880
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Depth
- 13.8 in
- Overall Length
- 15.7 in
Details
- Color
- Brown
- Leg Material
- Solid Wood
- Upholstered
- Yes
- Item
- Benches
- Nailhead Trim
- No
- Material
- Upholstery
- Assembly
- No Assembly Needed
- Style
- Modern
- Seat Material
- Upholstery
- Upholstery Color
- Dark Olive Green
- Bench Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangle
- Finish
- Brown
- Bench Type
- Entryway Bench
- Hand Crafted
- Yes
- Leg Color
- Brown
- Weight Capacity
- 24 lbs
- Upholstery Material
- Genuine Leather
Description
Distinctive in style the 35-inch dark olive green and brown genuine leather and solid wood upholstered bench radiates a versatile charm. The dark olive green upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 15.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.