Twelve Piece Outdoor Gray Wicker Multiple Chairs Seating Group Fire Pit Included with White Cushions
- Mfr # 479112
- Zoro # G523440571
product price:Â
$
5,799.99
/ea
Key Features
Items Included
Sofa, Sectional, Loveseat, Bench, Table, Side Table, Chair, Chaise, Fire Pit, Cushions
Furniture Set Type
Multiple Chairs Seating Group
Seating Outer Frame Material
Wicker
Commercial Use
Yes
Chair Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479112
- Zoro #
- G523440571
- UPC #
- -
- Country of Origin
- China
- Items Included
- Sofa, Sectional, Loveseat, Bench, Table, Side Table, Chair, Chaise, Fire Pit, Cushions
- Furniture Set Type
- Multiple Chairs Seating Group
- Seating Outer Frame Material
- Wicker
- Commercial Use
- Yes
- Chair Included
- Yes
- Frame Color
- Gray
- Style
- Does not apply
- Item
- Outdoor Furniture - Conversation Sets
- Material
- Metal
- Color
- Gray
- Assembly Required
- No Assembly Needed
- Number of Chairs Included
- 4
- Includes
- 12
Dimensions
- Depth
- 50 in
- Length
- 60 in
- Width
- 78 in
Description
Crafted with care and attention to detail, the wicker rattan outer frame offers a stylish and comfortable seating solution. Looking to kick back and relax. Look no further than a chaise lounge - this favored piece is the perfect addition to your outdoor set. With this loveseat as part of the set, your outdoor lounging becomes an art form, perfect for daydreaming or stargazing. Bring the cozy feeling of a campfire to your backyard with this stylish and multi-functional fire pit table, making this set the perfect addition to any outdoor entertainment space. Say goodbye to cramped seating and hello to luxurious comfort thanks to the inclusion of an outdoor sofa in this set. Outdoor furniture with storage is like having your own personal butler, keeping your outdoor space tidy and your belongings at your fingertips. Enhance your curb / yard appeal with this good looking and comfortable outdoor furniture set.. 60-inch H x 78-inch W x 50-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.