Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
17in Dark Brown Solid Wood Sideboard with Four Doors
- Mfr # 380240
- Zoro # G023440521
product price:Â
$
2,365.99
/ea
Key Features
Glass Doors
No
Finish
Antique
Door Included
Yes
Sideboard Type
Sideboard
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380240
- Zoro #
- G023440521
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- No
- Finish
- Antique
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Includes
- No
- Item
- Sideboards
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Material
- Solid Wood
- Style
- Modern
- Color
- Dark Brown
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 29.9 in
- Width
- 17.3 in
- Size
- 17.3 x 80.1 x 29.9 in
- Depth
- 80.1 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from solid wood, this modern sideboard in a rich dark brown color features shelves and doors, enhancing both functionality and style. The solid wood construction ensures durability while the ample storage space allows for organized living without compromising on aesthetics. Ideal for contemporary interiors seeking a sleek and sophisticated storage solution, this sideboard seamlessly combines form and function to elevate your living space. 29.9-inch H x 17.3-inch W x 80.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.