57in Black Wood Three Drawer Sideboard with Two Doors
- Mfr # 389707
- Zoro # G323438860
product price:Â
$
7,835.99
/ea
Key Features
Material
Solid and Manufactured Wood
Door Included
No
Commercial Use
No
Assembly Required
No Assembly Needed
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389707
- Zoro #
- G323438860
- UPC #
- -
- Country of Origin
- India
- Material
- Solid and Manufactured Wood
- Door Included
- No
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Glass Doors
- No
- Number of Drawers
- 3
- Includes
- Yes
- Style
- Traditional
- Purposeful Distressing Type
- No Distressing
- Color
- Black
Dimensions
- Length
- 33.5 in
- Width
- 57.25 in
- Depth
- 18 in
- Size
- 57.25 x 18 x 33.5 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. This traditional black sideboard crafted from solid and manufactured wood offers three spacious drawers for all your storage needs, while the solid countertop provides a sturdy surface for displaying decor or serving food. Ideal for adding a touch of elegance to any room, this sideboard seamlessly blends functionality with style, making it a perfect addition to your home. 33.5-inch H x 57.25-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.