50in Black Solid Wood Two Drawer Sideboard
- Mfr # 401675
- Zoro # G623438683
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Number of Drawers
2
Depth
14.25 in
Width
50.25 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401675
- Zoro #
- G623438683
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 14.25 in
- Width
- 50.25 in
- Length
- 30.5 in
- Size
- 50.25 x 14.25 x 30.5 in
Details
- Material
- Solid Wood
- Number of Drawers
- 2
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Door Included
- Yes
- Style
- Transitional
- Sideboard Type
- Sideboard
- Glass Doors
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Includes
- Yes
- Color
- Black
Description
Equipped with 2 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade eng_wood. Its a high quality piece, made from premium grade eng_wood. Its a high quality piece, made from premium grade rattan. Its a high quality piece, made from premium grade poplar. Its a high quality piece, made from premium grade plated_aluminum. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.5-inch h x 50.25-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.