Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Light Brown Solid Wood Carved Geometric Sideboard Soft Close with Four Doors
- Mfr # 611021
- Zoro # G023439983
product price:Â
$
2,760.99
/ea
Key Features
Length
32 in
Door Design
Wood Scrollwork
Commercial Use
No
Soft Close or Self Close Drawers
Yes
Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611021
- Zoro #
- G023439983
- UPC #
- -
- Country of Origin
- India
- Door Design
- Wood Scrollwork
- Commercial Use
- No
- Soft Close or Self Close Drawers
- Yes
- Capacity
- 300
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Partial Assembly Needed
- Item
- Sideboards
- Shape
- Rectangular
- Includes
- No
- Sideboard Type
- Sideboard
- Style
- Modern
- Sliding Doors
- No
- Door Included
- Yes
- Glass Doors
- No
- Material
- Solid Wood
- Color
- Light Brown
Dimensions
- Length
- 32 in
- Depth
- 16.25 in
- Width
- 71 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard features a stunning light brown finish that enhances its modern appeal. The carved geometric textural detailing adds a touch of sophistication, while the wood scrollwork door design elevates its aesthetic charm. With shelves included, it offers ample storage options for your essentials, combining functionality with style seamlessly. The brown hardware finish complements the overall look, making it a perfect addition to any contemporary home decor. 32.00-inch h x 71.00-inch w x 16.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.