Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Solid Wood Handmade Round Serving Trays With Stands
- Mfr # 609086
- Zoro # G523440748
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Color
Brown
Tray Type
Serving Tray
Capacity
10
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609086
- Zoro #
- G523440748
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Color
- Brown
- Tray Type
- Serving Tray
- Capacity
- 10
- Microwave Safe
- No
- Shape
- Round
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Material
- Solid Wood
- Food Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Dishwasher Safe
- No
Dimensions
- Overall Width
- 14.25 in
- Length
- 6.75 in
- Overall Depth
- 14.25 in
Description
Freshen up your space with this convenient and good looking set of two brown round solid wood handmade serving trays with stands. Purposefully weathered and distressed, these round wood bowl style trays have raised edges and are made from genuine mango wood that is imperfect by design to give a rustic, artisanal, and handcrafted look and texture. The wood trays are supported by modern and sleek black metal stands that elevate the look literally and figuratively. Intended for decorative, non-direct food contact, these risers are perfect for serving or elevating and displaying candles, plants, or any other items that you want to lift and elevate to create a more visually appealing space. 6.75-inch h x 14.25-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.