Shop HOMEROOTS
See all product information
Create Account
36in Silver Aluminum Leaf Shaped Centerpiece Bowl
- Mfr # 354895
- Zoro # G623439949
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Tray Type
Serving Tray
Color
Silver
Tray Pattern
Solid Color
Shape
Leaf
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354895
- Zoro #
- G623439949
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 3 in
- Overall Width
- 36 in
- Overall Depth
- 7.5 in
Details
- Tray Type
- Serving Tray
- Color
- Silver
- Item
- Trays
- Tray Pattern
- Solid Color
- Shape
- Leaf
- Microwave Safe
- No
- Food Safe
- No
- Finish
- Chrome
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Material
- Aluminum
- Dishwasher Safe
- No
Description
Add a touch of modern elegance to your space with this stunning 36-inch silver aluminum leaf-shaped centerpiece bowl. The shiny metal finish and unique shape adds some modern designer charm to your living room, dining room, bedroom, or office. The clean lines and sleek silver color complements most any decor style, making it a versatile addition to your home. 3-inch H x 36-inch W x 7.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.