Shop HOMEROOTS
See all product information
Create Account
17in Yellow and Brown Upholstered Faux Leather Bench with Flip top
Mfr # 469430
Zoro # G523439285
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Faux Leather
Upholstery Color
Yellow
Overall Depth
32 in
Upholstered
Yes
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469430
- Zoro #
- G523439285
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 32 in
- Width
- 16.5 in
- Size
- 18" x 16.5" x 32"
- Overall Length
- 18 in
Details
- Upholstery Material
- Faux Leather
- Upholstery Color
- Yellow
- Upholstered
- Yes
- Leg Color
- Brown
- Item
- Benches
- Nailhead Trim
- No
- Leg Material
- Metal
- Style
- Contemporary
- Assembly
- No Assembly Needed
- Color
- Yellow
- Material
- Upholstery
- Weight Capacity
- 240 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Seat Material
- Upholstery
Description
Optimize your space and add some charm to your room with the 17-inch yellow and brown upholstered faux leather bench with flip top. A brown metal frame is finished off with a yellow upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding and soft faux leather in a no pattern and not solid color pattern, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 16.5-inch W x 32-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.