18" Black Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 478206
Zoro # G822909533
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
5.4 in
Body Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Finish
Black
Features
Soft Close Door Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478206
Zoro #
G822909533
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
17.9 in
Depth (In.)
5.4 in
Height (In.)
35.4 in
Details
Body Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Finish
Black
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Description
The 18-inch black wood floating double door bathroom vanity and medicine cabinet with mirror combines modern elegance and functionality. Crafted from high-quality manufactured wood, this vanity features a striking black finish that complements any contemporary bathroom decor. It is designed with double doors that close softly, ensuring a peaceful experience while enhancing safety. The integrated mirror adds convenience and style, making your daily routines effortless. A medicine cabinet is included, providing ample storage for toiletries and essentials, while the wall-mounted design saves precious floor space. Elevate your bathroom ambiance with this sleek and practical addition that perfectly balances aesthetics and utility. 35.40-inch h x 17.90-inch w x 5.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.