Shop HOMEROOTS
See all product information
Create Account
18" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
- Mfr # 543571
- Zoro # G722911896
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
17.7
Body Material
Manufactured Wood
Height (In.)
19.5 in
Depth (In.)
5.4
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543571
- Zoro #
- G722911896
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Features
- Soft Close Door Hinges
- Includes
- Doors; Medicine Cabinet
- Countertop Material
- Manufactured Wood
Dimensions
- Width (In.)
- 17.7
- Height (In.)
- 19.5 in
- Depth (In.)
- 5.4
Description
The 18-inch black wood floating single door bathroom vanity and medicine cabinet offers a sleek and modern design that enhances any bathroom space. Crafted with a durable manufactured wood base, it ensures longevity while maintaining a sophisticated look. The elegant black finish adds a touch of contemporary charm. This vanity features a soft close door hinge system, providing a smooth and silent operation. Included is a practical medicine cabinet, perfect for storing your essentials conveniently. As a wall-mounted piece, it optimizes floor space while creating a stylish focal point. This combination of functionality and aesthetics makes it an ideal choice for those seeking to elevate their bathroom decor. 19.50-inch h x 17.70-inch w x 5.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.