Shop HOMEROOTS
See all product information
Create Account
20" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 479988
- Zoro # G222909805
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
19.6
Body Material
Manufactured Wood
Height (In.)
18.6
Depth (In.)
5/1/2002
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479988
- Zoro #
- G222909805
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 19.6
- Height (In.)
- 18.6
- Depth (In.)
- 5/1/2002
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
Description
The 20-inch black wood floating single door bathroom vanity and medicine cabinet with mirror offers a sleek and modern design that enhances your bathroom space. Crafted from durable manufactured wood, this vanity combines style with functionality. The integrated mirror adds a touch of elegance and practicality, making your daily routines seamless. Equipped with a soft close door hinge, it ensures quiet and smooth operation while maintaining a clean aesthetic. This wall-mounted vanity helps save floor space, creating an open and airy atmosphere. The striking black color of the vanity base complements contemporary decor, providing a chic focal point for any bathroom setting. Enjoy the perfect blend of storage and style with this versatile bathroom solution. 18.60-inch h x 19.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.