Shop HOMEROOTS
See all product information
Create Account
18" White Wood Five Drawer Dresser
Mfr # 544008
Zoro # G222905548
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Felt Lined Drawers
No
Assembly Required
Full Assembly Needed
Size
Yes
Number of Drawers
5
Soft Close or Self Close Drawer Glides
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544008
- Zoro #
- G222905548
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- Yes
- Depth
- 16.2 in
- Length
- 42.4 in
- Width
- 17.7 in
Details
- Felt Lined Drawers
- No
- Assembly Required
- Full Assembly Needed
- Color
- White
- Number of Drawers
- 5
- Soft Close or Self Close Drawer Glides
- No
- Doors Included
- No
- Material
- Manufactured Wood
- Dresser Orientation
- Horizontal
- Hutch Included
- No
- Commercial Use
- Yes
- Item
- Dressers
- Style
- Modern
- Finish
- Natural
- Dresser Type
- Standard Dresser
- Dovetail Drawer Joints
- No
Description
Make your room functional and visually enticing with this masterful 18-inch white wood five drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 42.40-inch h x 17.70-inch w x 16.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.