Shop HOMEROOTS
See all product information
Create Account
18" White Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 478208
Zoro # G522909888
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
17.9
Body Material
Manufactured Wood
Height (In.)
35.4
Depth (In.)
5.4
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478208
- Zoro #
- G522909888
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 17.9
- Height (In.)
- 35.4
- Depth (In.)
- 5.4
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
Description
The 18-inch white wood floating single door bathroom vanity and medicine cabinet with mirror combines functionality with modern aesthetics. Crafted from high-quality manufactured wood, this vanity features a sleek white finish that enhances any bathroom decor. The wall-mounted design maximizes space efficiency while providing ample storage with its soft close door hinges and included medicine cabinet. A stylish mirror complements the unit, adding elegance and practicality. Perfect for smaller spaces, this bathroom vanity offers a chic solution to your storage needs while keeping your essentials organized and accessible. Enjoy a clutter-free environment with this sophisticated piece that effortlessly elevates your bathroom experience. 35.40-inch h x 17.90-inch w x 5.40-inch d.