Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18in Brown Solid Wood Curio Cabinet With Two Doors
Mfr # 727720
Zoro # G523439070
product price:Â $2,411.99
/eaKey Features
Cabinet Type
Curio Cabinet
Shelves Included
Yes
Glass Doors
No
Weight Capacity
300 lbs
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727720
- Zoro #
- G523439070
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 63 in
- Overall Depth
- 39.25 in
- Width
- 17.5 in
Details
- Cabinet Type
- Curio Cabinet
- Shelves Included
- Yes
- Glass Doors
- No
- Weight Capacity
- 300 lbs
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Finish
- Polished
- Color
- Brown
- Material
- Solid Wood
- Gloss Finish
- No
- Lacquered
- No
- Item
- Cabinets
- Number of Cabinets
- 1
- Cabinet Doors
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.