Shop HOMEROOTS
See all product information
Create Account
Organic Natural Wood Stacking Milk Crate with Chalkboard End
Mfr # 471938
Zoro # G522905873
product price:Â $45.39
/eaKey Features
Overall Depth
14.62 in
Overall Length
11 in
Overall Height
6.5 in
Frame Material
Solid Wood
Includes
1 Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471938
- Zoro #
- G522905873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 14.62 in
- Overall Length
- 11 in
- Overall Height
- 6.5 in
Details
- Frame Material
- Solid Wood
- Includes
- 1 Piece
- Style
- Cottage
- Item
- Organizers
- Color
- Natural
- Type
- Desk Organizer
- Drawers
- No
Description
Handmade from genuine, sustainably forested wood, this Organic Natural Wood Stacking Milk Crate with Chalkboard End is a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a framed erasable chalkboard panel on both ends. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The chalkboard side helps to keep things organized and tidy and can be used to personalize the box so each family member has their own. The box can even be hung on the wall as a shelf. 6.5" x 14.6" x 11"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.