Shop HOMEROOTS
See all product information
Create Account
35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Shelves
- Mfr # 723441
- Zoro # G423438272
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
36 lbs
Bench Type
Entryway Bench
Hand Crafted
Yes
Material
Upholstery
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723441
- Zoro #
- G423438272
- UPC #
- -
- Country of Origin
- India
- Item
- Benches
- Weight Capacity
- 36 lbs
- Bench Type
- Entryway Bench
- Hand Crafted
- Yes
- Material
- Upholstery
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangle
- Style
- Modern
- Leg Color
- Brown
- Color
- Brown
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Finish
- Brown
- Upholstered
- Yes
- Upholstery Material
- Genuine Leather
- Upholstery Color
- Brown
Dimensions
- Overall Depth
- 13.8 in
- Overall Length
- 16.5 in
- Width
- 35.4 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 16.50-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.