Shop HOMEROOTS
See all product information
Create Account
Modern Farmhouse Rustic Natural Accent Storage Cabinet
- Mfr # 401680
- Zoro # G223440017
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.5 in
Overall Length
30.5 in
Size (Width x Height x Depth)
36 x 19.5 x 30.5 in
Includes
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401680
- Zoro #
- G223440017
- UPC #
- -
- Country of Origin
- China
- Item
- Sideboards
- Includes
- No
- Assembly Required
- Full Assembly Needed
- Glass Doors
- No
- Arm Style
- Modern
- Frame Material
- Solid and Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Color
- Off White
Dimensions
- Overall Depth
- 19.5 in
- Overall Length
- 30.5 in
- Size (Width x Height x Depth)
- 36 x 19.5 x 30.5 in
- Overall Width
- 36 in
- Size
- 36 x 19.5 x 30.5 in
Description
Accented with updated black hardware and legs, this Modern Farmhouse Rustic Natural Accent Storage Cabinet is a great look for you living room, dining room, kitchen, bedroom or office. This casual chic cabinet is made of reclaimed wood with it's natural knots and grains and finished to keep the natural light wood coloration. Double doors feature X-shaped paneling reminiscent of barn doors that combined with the black iron accents creates a rustic statement with edgy flair. 30.5in x 36in x 19.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.