Shop HOMEROOTS
See all product information
Create Account
18in Brown Standard Accent Chest With One Drawer
- Mfr # 389703
- Zoro # G023439396
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Material
Manufactured Wood
Shape
Rectangular
Finish
Distressed
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389703
- Zoro #
- G023439396
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- No
- Material
- Manufactured Wood
- Shape
- Rectangular
- Finish
- Distressed
- Color
- Brown
- Item
- Cabinets
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Lacquered
- No
- Number of Cabinets
- 1
- Gloss Finish
- No
- Shelves Included
- No
- Cabinet Doors
- Yes
- Number of Drawers
- 1
- Solid Wood Frame
- No
- Cabinet Type
- Accent Chest
Dimensions
- Width
- 18.25 in
- Size
- 24.25" x 18.25" x 13.75"
- Overall Length
- 24.25 in
- Overall Depth
- 13.75 in
Description
Add a fashionable storage option to your space with this 18in brown standard accent chest with one drawer. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 24.25in H x 18.25in W x 13.75in D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.