40in Dark Brown Solid Wood Curio Cabinet With Two Doors And Three Drawers
- Mfr # 611050
- Zoro # G023438207
product price:Â
$
3,811.99
/ea
Key Features
Glass Doors
No
Shape
Rectangular
Overall Length
70 in
Cabinet Doors
Yes
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611050
- Zoro #
- G023438207
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- No
- Item
- Cabinets
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Finish
- Natural
- Solid Wood Frame
- Yes
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Number of Drawers
- 3
- Cabinet Type
- Curio Cabinet
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Gloss Finish
- No
- Lacquered
- No
- Cabinet Design
- Standard
- Color
- Dark Brown
- Weight Capacity
- 300 lbs
Dimensions
- Overall Length
- 70 in
- Width
- 40 in
- Overall Depth
- 20 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 40-inch dark brown solid wood curio cabinet with two doors and three drawers. This beautiful accent is built to last from high quality solid mango wood and features cut out drawer pulls and cabinet pulls for a unique and stylish look. This versatile cabinet features two doors that open to reveal removable shelving and three pull out drawers give you lots of concealed storage space. Increase the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.00-inch h x 40.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.