43in Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 723437
- Zoro # G723440180
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Entryway Bench
Overall Depth
13.78 in
Shape
Rectangle
Upholstery Material
Genuine Leather
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723437
- Zoro #
- G723440180
- UPC #
- -
- Country of Origin
- India
- Bench Type
- Entryway Bench
- Shape
- Rectangle
- Upholstery Material
- Genuine Leather
- Nailhead Trim
- No
- Item
- Benches
- Style
- Modern
- Seat Material
- Upholstery
- Material
- Upholstery
- Leg Material
- Solid Wood
- Upholstery Color
- Brown
- Weight Capacity
- 40 lbs
- Leg Color
- Brown
- Finish
- Brown
- Assembly
- No Assembly Needed
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstered
- Yes
- Color
- Brown
- Hand Crafted
- Yes
Dimensions
- Overall Depth
- 13.78 in
- Overall Length
- 17.72 in
- Width
- 43.31 in
Description
Optimize your space and add some charm to your room with the 43-inch brown genuine leather and solid wood upholstered bench. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.72-inch h x 43.31-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.