39in Black Standard Accent Cabinet With Nine Drawers
- Mfr # 470362
- Zoro # G423438890
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Overall Length
39.4 in
Finish
Matte
Shape
Square
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470362
- Zoro #
- G423438890
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Finish
- Matte
- Shape
- Square
- Solid Wood Frame
- No
- Color
- Black
- Weight Capacity
- 66 lbs
- Item
- Cabinets
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Lacquered
- No
- Shelves Included
- No
- Cabinet Type
- Accent Cabinet
- Number of Drawers
- 9
- Gloss Finish
- No
- Cabinet Design
- Standard
Dimensions
- Overall Length
- 39.4 in
- Width
- 39.4 in
- Overall Depth
- 11.7 in
Description
Add a fashionable storage option to your space with this 39in black standard accent cabinet with nine drawers. Its a high quality piece, made from premium grade steel and fabric. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 39.4in H x 39.4in W x 11.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.