Set of Two Blue Solid Wood Geometric Serving Tray With Handles
- Mfr # 516317
- Zoro # G123438701
product price:Â
$
52.99
/ea
Key Features
Material
Solid Wood
Size
24" W
Capacity
15
Microwave Safe
No
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516317
- Zoro #
- G123438701
- UPC #
- -
- Country of Origin
- India
- Color
- Blue
- Material
- Solid Wood
- Capacity
- 15
- Microwave Safe
- No
- Dishwasher Safe
- No
- Finish
- Matte
- Item
- Trays
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Shape
- Rectangular
- Chip Resistant
- No
- Tray Pattern
- Geometric
Dimensions
- Size
- 24" W
- Overall Width
- 24 in
- Overall Depth
- 8.25 in
- Length
- 2.75 in
Description
This set of two blue solid wood geometric serving tray with handles will add a beautiful decorative accent to your decor. A beautiful geometric pattern adds to the appeal and decorative quality of this piece. Features handles for quick and easy transportation. This serving tray has a food safe finish. Each set comes with two pieces that can be used separately or together. 2.75-inch H x 24-inch W x 8.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.