Set of Two Brown Wood Indoor Outdoor Tray With Handles
- Mfr # 376041
- Zoro # G423439910
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Chip Resistant
No
Finish
Natural
Dishwasher Safe
No
Tray Pattern
No Pattern and Not Solid Color
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376041
- Zoro #
- G423439910
- UPC #
- -
- Country of Origin
- China
- Chip Resistant
- No
- Finish
- Natural
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Shape
- Rectangular
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Item
- Trays
Dimensions
- Overall Depth
- 12 in
- Overall Width
- 20.1 in
- Length
- 4 in
- Size
- 20.1" W, 18.9" W
Description
Solid wood construction gives this rectangular tray an overall timeless appearance and natural appeal. Features handles for quick and easy transportation. This tray has a food safe finish. This tray arrives as a set of two giving you the versatility to use together or separately. 4-inch H x 20.1-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.