Shop HOMEROOTS
See all product information
Create Account
18in White and Gold Faux Fur And Metal Bench
- Mfr # 347540
- Zoro # G823439350
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Width
38 in
Color
White
Style
Modern
Bench Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347540
- Zoro #
- G823439350
- UPC #
- -
- Country of Origin
- China
- Seat Material
- Upholstery
- Color
- White
- Style
- Modern
- Bench Pattern
- Solid Color
- Nailhead Trim
- No
- Upholstery Color
- White
- Item
- Benches
- Weight Capacity
- 220 lbs
- Hand Crafted
- No
- Finish
- Gold
- Material
- Upholstery
- Assembly
- Full Assembly Needed
- Upholstered
- No
- Upholstery Material
- Faux Fur
- Leg Material
- Metal
- Bench Type
- Bedroom Bench
- Leg Color
- Gold
Dimensions
- Width
- 38 in
- Overall Depth
- 18 in
- Size
- 21" x 18" x 38"
- Overall Length
- 21 in
Description
Optimize your space and add some charm to your room with the 18-inch white and gold faux fur and metal bench. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Add some luxury and style to your space with this fabulous faux fur upholstered bench. The plush fur makes a great visual impact when paired with the art deco gold metal base to create a unique and modern look. 21-inch h x 38-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.