Shop HOMEROOTS
See all product information
Create Account
34in Black Glass Standard Display Stand
- Mfr # 364365
- Zoro # G723438262
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
No
Glass Doors
No
Cabinet Design
Standard
Cabinet Doors
No
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364365
- Zoro #
- G723438262
- UPC #
- -
- Country of Origin
- Viet Nam
- Shelves Included
- No
- Glass Doors
- No
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Assembly
- No Assembly Needed
- Solid Wood Frame
- No
- Mirrored Finish
- Yes
- Gloss Finish
- No
- Lacquered
- No
- Weight Capacity
- 50 lbs
- Color
- Black
- Item
- Cabinets
- Material
- Manufactured Wood
- Finish
- Polished
- Shape
- Square
- Cabinet Type
- Display Stand
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 31.5 in
- Size
- 31.5" x 34" x 13"
- Width
- 34 in
Description
This 34in black glass standard display stand will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.5in H x 34in W x 13in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.