18in White Wood Accent Cabinet With Three Drawers
- Mfr # 403736
- Zoro # G623438904
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Gloss Finish
No
Width
18.2 in
Overall Depth
17.8 in
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403736
- Zoro #
- G623438904
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 18.2 in
- Overall Depth
- 17.8 in
- Overall Length
- 25.9 in
Details
- Material
- Manufactured Wood
- Gloss Finish
- No
- Lacquered
- No
- Shape
- Rectangular
- Cabinet Doors
- No
- Shelves Included
- No
- Glass Doors
- No
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Color
- White
- Number of Drawers
- 3
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Finish
- Matte
- Item
- Cabinets
- Assembly
- Full Assembly Needed
Description
Add a fashionable storage option to your space with this 18-inch white wood accent cabinet with three drawers. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 25.90-inch h x 18.20-inch w x 17.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.