18in X 48in X 36in White Marble Weathered Espresso Wood Server
- Mfr # 347312
- Zoro # G623440662
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Room
Kitchen
Overall Depth
48 in
Includes
No
Assembly Required
Full Assembly Needed
Arm Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347312
- Zoro #
- G623440662
- UPC #
- -
- Country of Origin
- China
- Room
- Kitchen
- Item
- Bar Carts and Servers
- Includes
- No
- Assembly Required
- Full Assembly Needed
- Arm Style
- Transitional
- Upholstered
- No
- Weight Capacity
- 10
- Shape
- Rectangular
Dimensions
- Overall Depth
- 48 in
- Overall Width
- 18 in
- Overall Length
- 36 in
Description
This gorgeous server will leave an irresistible ambience of modern sophistication in your kitchen area. It features a lovely wooden and marble frame, sculpted with artistic brilliance. It stands firmly on metal legs while flaunting a weathered espresso finish. This storage is spotless and impeccably cut. It is also delicately streamlined to fit into modern spaces, as well as blend with any industrial decor theme. It is available in the dimension of 18 by 48 by 36 inches and takes its inspiration from rustic designs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.