Shop HOMEROOTS
See all product information
Create Account
15in Black And Brown Metal And Solid Wood Hand Finished Three Tier Tray
- Mfr # 611867
- Zoro # G623438393
product price:Â
$
58.49
/ea
Key Features
Shape
Rectangular
Tray Pattern
No Pattern and Not Solid Color
Overall Depth
10.12 in
Tray Type
Three Tier Tray
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611867
- Zoro #
- G623438393
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Three Tier Tray
- Chip Resistant
- No
- Dishwasher Safe
- No
- Food Safe
- No
- Microwave Safe
- No
- Capacity
- 5
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Material
- Metal, Solid Wood
- Color
- Black, Brown
Dimensions
- Overall Depth
- 10.12 in
- Overall Width
- 15 in
- Length
- 6 in
Description
The 15-inch black and brown metal and solid wood hand finished three tier tray adds a touch of elegance to any space. Made from a combination of metal and solid wood, this tray features a unique three tier rectangular display. Each tier showcases exquisite craftsmanship with purposeful distressing, including wood scoring and rub-through details that provide a unique character. Designed with a sturdy base included, this versatile piece is perfect for showcasing decorative items or serving snacks at gatherings. The rich black and brown tones blend seamlessly into various interiors, making it not just functional but also a chic addition to your home decor. Elevate your living space with this stylish and practical three-tier tray. 6.00-inch h x 15.00-inch w x 10.12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.