20in Brown Reclaimed Wood Handmade Serving Tray With Handles
- Mfr # 724222
- Zoro # G823440264
product price:Â
$
73.79
/ea
Key Features
Finish
Distressed
Material
Reclaimed Wood
Dishwasher Safe
No
Tray Pattern
No Pattern and Not Solid Color
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724222
- Zoro #
- G823440264
- UPC #
- -
- Country of Origin
- United States
- Finish
- Distressed
- Material
- Reclaimed Wood
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangular
- Color
- Brown
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 5
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Microwave Safe
- No
- Item
- Trays
Dimensions
- Length
- 7 in
- Overall Width
- 20 in
- Overall Depth
- 9 in
Description
The 20-inch brown reclaimed wood handmade serving tray with handles is a perfect blend of functionality and rustic charm. Crafted from reclaimed wood, this rectangular serving tray showcases a beautiful brown hue that complements any farmhouse decor. The purposeful worn faded finish adds character and a unique touch to each piece, making it an intriguing addition to your home. Its convenient handles ensure easy transport, whether you're serving drinks or showcasing decorative items. Ideal for entertaining guests or enhancing your everyday living space, this handmade tray reflects a commitment to quality craftsmanship while maintaining an eco-friendly ethos. Bring warmth and practicality to your home with this stylish serving tray, designed to elevate your hosting experience. 7.00-inch h x 20.00-inch w x 9.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.