Shop HOMEROOTS
See all product information
Create Account
32in Chestnut and Gold Solid Wood Textured Door Accent Cabinet With Two Doors
- Mfr # 654281
- Zoro # G623438928
product price:Â
$
976.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
62 lbs
Number of Cabinets
1
Mirrored Finish
No
Lacquered
No
Material
Brass, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654281
- Zoro #
- G623438928
- UPC #
- -
- Country of Origin
- India
- Weight Capacity
- 62 lbs
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Lacquered
- No
- Material
- Brass, Solid Wood
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Color
- Chestnut, Gold
- Finish
- Chestnut
- Assembly
- Partial Assembly Needed
- Shape
- Rectangular
- Shelves Included
- No
- Item
- Cabinets
Dimensions
- Width
- 29.5 in
- Overall Length
- 31.5 in
- Overall Depth
- 13.8 in
- Size
- 13.8" x 29.5" x 31.5
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch chestnut and gold solid wood textured door accent cabinet with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 29.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.