Shop HOMEROOTS
See all product information
19in Brown Solid Wood Accent Cabinet With Two Doors And One Drawer
Mfr # 727716
Zoro # G723438989
product price:Â $1,398.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
1
Cabinet Design
Standard
Shelves Included
Yes
Cabinet Doors
Yes
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 727716
- Zoro #
- G723438989
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 34 in
- Width
- 18.5 in
- Overall Length
- 27 in
Details
- Number of Drawers
- 1
- Cabinet Design
- Standard
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Material
- Solid Wood
- Mirrored Finish
- No
- Weight Capacity
- 300 lbs
- Gloss Finish
- No
- Lacquered
- No
- Solid Wood Frame
- No
- Color
- Brown
- Finish
- Polished
- Item
- Cabinets
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.