Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Gray Glass Cabinet Enclosed Storage Mirrored TV Stand
- Mfr # 555125
- Zoro # G223439981
product price:Â
$
1,141.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Material
Glass
Length
16 in
Finish
Glossy
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555125
- Zoro #
- G223439981
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Material
- Glass
- Finish
- Glossy
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Capacity
- 80
- Wood Species
- Birch
- Stand Type
- TV Stand
- Color
- Gray
- Wood Type
- MDF
- Hutch Included
- No
- Item
- TV Stands
Dimensions
- Length
- 16 in
- Height
- 18 in
- Width
- 79 in
Description
Create the ultimate blend of style, function, and design with this 79-inch gray glass cabinet enclosed storage mirrored tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable glass and features a contemporary design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 16-inch h x 79-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.