19in Sepia Solid Wood Console Accent Cabinet With Single Door And Two Drawers
- Mfr # 712211
- Zoro # G723438484
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
Yes
Assembly
Full Assembly Needed
Material
Solid Wood
Glass Doors
No
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712211
- Zoro #
- G723438484
- UPC #
- -
- Country of Origin
- China
- Cabinet Doors
- Yes
- Assembly
- Full Assembly Needed
- Material
- Solid Wood
- Glass Doors
- No
- Number of Cabinets
- 1
- Lacquered
- No
- Item
- Cabinets
- Shelves Included
- No
- Gloss Finish
- No
- Number of Drawers
- 2
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Console
- Color
- Sepia
- Finish
- Natural
- Weight Capacity
- 67 lbs
Dimensions
- Overall Depth
- 15 in
- Overall Length
- 22.8 in
- Width
- 18.5 in
Description
Add a fashionable storage option to your space with this 19-inch sepia solid wood console accent cabinet with single door and two drawers. This beautiful accent is built to last from high quality solid wood, a console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 22.80-inch h x 18.50-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.