19in Brown Wood Handmade Serving Tray With Handles
- Mfr # 399625
- Zoro # G523438561
product price:Â
$
29.99
/ea
Key Features
Finish
Natural
Dishwasher Safe
No
Overall Width
18.5 in
Tray Pattern
No Pattern and Not Solid Color
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399625
- Zoro #
- G523438561
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
- Microwave Safe
- No
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Tray Type
- Serving Tray
- Shape
- Rectangular
- Item
- Trays
- Material
- Solid Wood
- Color
- Brown
Dimensions
- Overall Width
- 18.5 in
- Size
- 18.5" W
- Overall Depth
- 12.5 in
- Length
- 2.25 in
Description
This 19-inch brown wood handmade serving tray with handles will add a beautiful decorative accent to your decor. This gorgeous rectangular serving tray is made from genuine wood providing both durability and a classic look. Features handles for quick and easy transportation. Intended for decorative, non-food contact only, it's the perfect decorative accent piece. 2.25-inch h x 18.5-inch w x 12.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.