20in Brown Solid Wood Handmade Scalloped Serving Tray With Handles
- Mfr # 724225
- Zoro # G623440563
product price:Â
$
92.65
/ea
Key Features
Material
Solid Wood
Chip Resistant
No
Food Safe
No
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724225
- Zoro #
- G623440563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Overall Depth
- 13 in
- Overall Width
- 20 in
Details
- Material
- Solid Wood
- Chip Resistant
- No
- Item
- Trays
- Food Safe
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Distressed
- Color
- Brown
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Capacity
- 5
- Shape
- Scalloped
Description
The 20-inch brown solid wood handmade scalloped serving tray with handles is a beautiful addition to any home. Crafted from solid wood, this tray showcases a charming scalloped shape that enhances its rustic appeal. Designed with thoughtful handles, it offers convenient serving options for gatherings and everyday use. The purposeful distressing, featuring wood scoring and rub through, adds character and depth, making each piece unique. With a farmhouse style, this tray perfectly complements various home decor themes while providing functionality. Its rich brown color brings warmth and elegance to your dining experience. Elevate your entertaining game with this exquisite serving tray, designed to impress and serve in style. 4.00-inch h x 20.00-inch w x 13.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.