Set of Two Natural Light Brown Round Wood Handmade Serving Trays
- Mfr # 609085
- Zoro # G523439803
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Assembly Required
No Assembly Needed
Tray Type
Serving Tray
Chip Resistant
No
Microwave Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609085
- Zoro #
- G523439803
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Microwave Safe
- No
- Item
- Trays
- Dishwasher Safe
- No
- Color
- Brown
- Material
- Solid Wood
- Food Safe
- No
- Capacity
- 10
- Shape
- Round
- Tray Pattern
- No Pattern and Not Solid Color
Dimensions
- Length
- 1 in
- Overall Width
- 18 in
- Overall Depth
- 18 in
Description
Freshen up your space with this convenient and good looking set of two natural light brown round wood handmade serving trays. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. Each set comes with two pieces that can be used separately or together. 1.00-inch h x 18.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.