Shop HOMEROOTS
See all product information
Create Account
19in Gray Minimalist Wooden Tray
Mfr # 399619
Zoro # G023438337
product price:Â $47.99
/eaKey Features
Color
Gray
Material
Solid Wood
Tray Type
Serving Tray
Overall Width
18.75 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399619
- Zoro #
- G023438337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 18.75 in
- Length
- 2 in
- Size
- 18.75" W
- Overall Depth
- 11.75 in
Details
- Color
- Gray
- Material
- Solid Wood
- Item
- Trays
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Microwave Safe
- No
- Food Safe
- No
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
Description
This versatile rectangular tray, crafted from wood in a neutral gray hue, features convenient handles for effortless transportation and can be used both indoors and outdoors. Complete with a distressed finish, this stylish decorative accent piece will enhance any setting. Ideal for serving drinks or displaying decorative items, this tray combines functionality with aesthetic appeal, adding a touch of sophistication to your living space. Its sturdy construction ensures durability, making it a practical and stylish addition to your home decor collection. 2-inch H x 18.75-inch W x 11.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.