Shop HOMEROOTS
See all product information
Create Account
20in Light Brown Round Wood Indoor Outdoor Serving Tray With Handles
- Mfr # 376022
- Zoro # G023439877
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Tray Type
Serving Tray
Chip Resistant
No
Food Safe
Yes
Overall Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376022
- Zoro #
- G023439877
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Food Safe
- Yes
- Microwave Safe
- No
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Finish
- Natural
- Item
- Trays
- Color
- Light Brown
- Assembly Required
- No Assembly Needed
Dimensions
- Overall Depth
- 4 in
- Overall Width
- 20 in
- Size
- 20" W
- Length
- 20 in
Description
This 20-inch light brown round wood indoor outdoor serving tray with handles will add a beautiful decorative accent to your decor. This gorgeous round serving tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. 20-inch H x 20-inch W x 4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.