Shop HOMEROOTS
See all product information
Create Account
18in Brown Round Rattan Indoor Outdoor Handmade Tray With Handles
Mfr # 476489
Zoro # G423439293
product price:Â $69.99
/eaKey Features
Size
18" W
Dishwasher Safe
No
Tray Pattern
Solid Color
Food Safe
Yes
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476489
- Zoro #
- G423439293
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 18" W
- Overall Width
- 18 in
- Length
- 18 in
- Overall Depth
- 2.8 in
Details
- Dishwasher Safe
- No
- Item
- Trays
- Tray Pattern
- Solid Color
- Food Safe
- Yes
- Finish
- Natural
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Color
- Brown
- Shape
- Round
- Capacity
- 30
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Material
- Rattan
Description
Freshen up your space with this convenient and good looking 18in brown round rattan indoor outdoor handmade tray with handles! Crafted in a simple solid color to give this piece an all-over clean look. Designed with handles for easy transport and convenience. Food safe and versatile, this tray is sure to please. 18in H x 18in W x 2.8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.