Shop HOMEROOTS
See all product information
Create Account
19in White Gray and Natural Distressed Accent Cabinet With Three Drawers
- Mfr # 379823
- Zoro # G323438204
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Cabinet Type
Accent Cabinet
Cabinet Design
Standard
Finish
Distressed
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379823
- Zoro #
- G323438204
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Finish
- Distressed
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Shape
- Rectangular
- Glass Doors
- No
- Number of Drawers
- 3
- Lacquered
- No
- Shelves Included
- No
- Gloss Finish
- No
- Item
- Cabinets
- Solid Wood Frame
- No
- Material
- Solid Wood
Dimensions
- Width
- 19 in
- Overall Length
- 26 in
- Overall Depth
- 13.7 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 19-inch white gray and natural distressed accent cabinet with three drawers. This beautiful accent is built to last from high quality solid wood, in a heavily distressed finish that features white, natural, gray, and even a pop of yellow. Storage vessels don't have to be unsightly. Up the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 26-inch h x 19-inch w x 13.7-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.