Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35in White Accent Cabinet With Two Drawers and Baskets
- Mfr # 388218
- Zoro # G123440506
product price:Â
$
1,086.99
/ea
Key Features
Frame Material
Solid Wood
Size (Width x Height x Depth)
35.43 x 19.69 x 33.46 in
Number of Drawers
2
Includes
Yes
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388218
- Zoro #
- G123440506
- UPC #
- -
- Country of Origin
- Indonesia
- Frame Material
- Solid Wood
- Number of Drawers
- 2
- Includes
- Yes
- Sliding Doors
- No
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Felt Lined Drawers
- No
- Door Included
- No
- Glass Doors
- No
- Arm Style
- Coastal
- Item
- Sideboards
- Color
- White
- Silverware Tray
- No
- Sideboard Type
- Sideboard
Dimensions
- Size (Width x Height x Depth)
- 35.43 x 19.69 x 33.46 in
- Overall Depth
- 19.69 in
- Overall Length
- 33.46 in
- Overall Width
- 35.43 in
- Size
- 35.43 x 19.69 x 33.46 in
Description
Enhance your home decor with this coastal-style sideboard that features two drawers and open shelves for convenient storage. The solid and manufactured wood construction is complemented by a white finish and black hardware accents, adding a touch of elegance to any room. The included rattan baskets give it unique character while providing a practical solution for organizing your belongings in style. 33.46-inch H x 35.43-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.