20" Gray And Black Laminate Accent Cabinet With Seven Shelves
Mfr # 477676
Zoro # G622911866
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Height (In.)
62.2 in
Finish
Wengue
Depth (In.)
8.5 in
Includes
Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477676
Zoro #
G622911866
UPC #
-
Country of Origin
Colombia
Dimensions
Height (In.)
62.2 in
Depth (In.)
8.5 in
Width (In.)
20.1 in
Details
Body Material
Manufactured Wood
Item
Bathroom Vanities
Finish
Wengue
Includes
Doors
Description
Enhance your bathroom storage with this sleek 20-inch gray and black laminate accent cabinet featuring seven shelves. The freestanding rectangular cabinet not only offers ample storage space with included storage cabinets, but also provides a modern touch to your decor. Crafted from durable particle board, the cabinet boasts a stylish black finish with a laminated top, perfect for complementing any modern interior design. Whether you need extra space for toiletries or decorative items, this cabinet is a practical and stylish solution for keeping your bathroom organized and clutter-free. 62.2-inch h x 20.1-inch w x 8.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.