20in Brown and Black Distressed Accent Cabinet With Three Drawers
- Mfr # 391997
- Zoro # G723438743
product price:Â
$
1,787.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Overall Length
30 in
Lacquered
No
Overall Depth
34.5 in
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391997
- Zoro #
- G723438743
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 30 in
- Overall Depth
- 34.5 in
- Width
- 20 in
Details
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Finish
- Distressed
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Number of Drawers
- 3
- Mirrored Finish
- No
- Gloss Finish
- No
- Color
- Brown
- Cabinet Type
- Accent Cabinet
- Shelves Included
- No
- Shape
- Square
- Material
- Solid Wood
- Glass Doors
- No
- Item
- Cabinets
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 20-inch brown and black distressed accent cabinet with three drawers. Equipped with 3 easy open drawers for practical and good looking storage. This beautiful accent is built to last from high quality solid mango wood. Storage vessels don't have to be unsightly, increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30-inch h x 20-inch w x 34.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.