20in Antiqued White And Brown Reclaimed Wood Handmade Serving Tray With Handles
- Mfr # 724224
- Zoro # G023440491
product price:Â
$
73.79
/ea
Key Features
Food Safe
No
Tray Pattern
No Pattern and Not Solid Color
Tray Type
Serving Tray
Length
7 in
Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724224
- Zoro #
- G023440491
- UPC #
- -
- Country of Origin
- United States
- Food Safe
- No
- Item
- Trays
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Capacity
- 5
- Material
- Reclaimed Wood
- Shape
- Rectangular
- Finish
- Distressed
- Assembly Required
- No Assembly Needed
- Color
- Antiqued White, Brown
- Microwave Safe
- No
- Dishwasher Safe
- No
- Chip Resistant
- No
Dimensions
- Length
- 7 in
- Overall Depth
- 9 in
- Overall Width
- 20 in
Description
The 20-inch antiqued white and brown reclaimed wood handmade serving tray with handles is a stunning addition to your home decor. Crafted from reclaimed wood, this rectangular serving tray combines sustainability with style. Its distressed finish features a charming coat and paint distressing, giving it a rustic farmhouse appeal. The convenient handles make it easy to transport your favorite snacks or beverages, adding both functionality and elegance to your gatherings. The antiqued white and brown color palette enhances its vintage charm, making it a versatile piece for any occasion. Perfect for serving or as a decorative element, this handmade tray is a reflection of craftsmanship and timeless design. 7.00-inch h x 20.00-inch w x 9.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.