Shop HOMEROOTS
See all product information
Create Account
20in Dark Brown Reclaimed Wood Handmade Serving Tray With Handles
- Mfr # 724223
- Zoro # G923439991
product price:Â
$
73.79
/ea
Key Features
Tray Pattern
No Pattern and Not Solid Color
Overall Depth
9 in
Finish
Distressed
Shape
Rectangular
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724223
- Zoro #
- G923439991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 9 in
- Overall Width
- 20 in
- Length
- 7 in
Details
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Dark Brown
- Finish
- Distressed
- Shape
- Rectangular
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Material
- Reclaimed Wood
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Food Safe
- No
- Item
- Trays
- Capacity
- 5
- Dishwasher Safe
- No
Description
The 20-inch dark brown reclaimed wood handmade serving tray with handles is a stunning addition to your home decor. Crafted from reclaimed wood, this serving tray exhibits a rustic charm that complements farmhouse aesthetics. Its rectangular shape makes it perfect for serving beverages or snacks at gatherings. Equipped with sturdy handles, it offers convenience and ease when transporting items. The purposeful distressing adds character, showcasing unique wood scoring and rub-through effects. This tray not only serves a functional purpose but also enhances your living space with its timeless design and dark brown finish. Elevate your hosting experience with this beautifully handmade piece that embodies both practicality and style. 7.00-inch h x 20.00-inch w x 9.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.