20in Contempo Shiny Silver Short Boat Tray
- Mfr # 354894
- Zoro # G723440272
product price:Â
$
69.25
/ea
Key Features
Microwave Safe
No
Tray Pattern
Solid Color
Finish
Chrome
Shape
Boat
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354894
- Zoro #
- G723440272
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 20 in
- Length
- 3 in
- Overall Width
- 4.5 in
Details
- Item
- Trays
- Microwave Safe
- No
- Tray Pattern
- Solid Color
- Finish
- Chrome
- Shape
- Boat
- Dishwasher Safe
- No
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Color
- Silver
- Food Safe
- No
- Tray Type
- Serving Tray
- Material
- Aluminum
Description
Stylish, unique, and functional, this 20in Contempo Shiny Silver Short Boat Tray is a great centerpiece accent that will help to bring design and fashion to your space. Ideal for dinner table, coffee table, mantel, nightstand and more. High quality aluminum is buffed to create this shiny slender tray/bowl that can be used on its own or paired with other accents for a different look. It's a perfect addition for anyone who loves an updated stylish look and feel. 20in x 3in x 4.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.