Shop HOMEROOTS
See all product information
Create Account
18 Mouth Blown Rectangular Edge Gold Leaf Serving Platter Or Tray
- Mfr # 375748
- Zoro # G823439107
product price:Â
$
81.99
/ea
Key Features
Overall Length (In.)
1 in
Overall Width
6.5 in
Color
Gold
Overall Depth
18 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375748
- Zoro #
- G823439107
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 1 in
- Overall Width
- 6.5 in
- Overall Depth
- 18 in
Details
- Item
- Dinnerware
- Color
- Gold
- Material
- Glass
Description
Embellish your kitchen and enhance your cooking with this enchanting platter. The platter is made from high grade glass, giving this platter both looks and durability. This attractive tray is space efficient as well. It will liven up your kitchen, and its gold style and gorgeous color will provide you with something pretty to look at when you serve your delicious food, or drinks. Its components are all natural and environmentally sustainable. There is no better display for your food, appetizers, main or side dishes, breads or desserts. When it comes to measurement, its height is 1in, its width 6.5in, and its depth 18 inches, and it weighs 4 pounds. It has an elegant gold metallic accent as well. It would make a superb wedding, engagement, or housewarming gift. Enjoy the looks and functionality, as well as the magnificent display while serving and hosting your guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.