Shop HOMEROOTS
See all product information
Create Account
32in Contempo Shiny Silver Long Boat Tray
- Mfr # 354890
- Zoro # G823439855
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Food Safe
No
Overall Depth
31.5 in
Chip Resistant
No
Microwave Safe
No
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354890
- Zoro #
- G823439855
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 4 in
- Overall Depth
- 31.5 in
- Overall Width
- 5 in
Details
- Food Safe
- No
- Chip Resistant
- No
- Microwave Safe
- No
- Dishwasher Safe
- No
- Material
- Aluminum
- Tray Type
- Serving Tray
- Tray Pattern
- Solid Color
- Item
- Trays
- Shape
- Boat
- Assembly Required
- No Assembly Needed
- Color
- Silver
- Finish
- Chrome
Description
Add a touch of modern elegance to your table with this 32-inch contempo shiny silver long boat tray. Crafted from aluminum, this sleek serving bowl boasts a sophisticated design that will elevate your dining experience. Ideal for serving a variety of dishes, this stylish tray is perfect for both everyday use and special occasions. The shiny silver finish adds a luxurious appeal to your table setting, making it a standout piece that will impress your guests. Whether you're hosting a dinner party or simply enjoying a meal with family, this long boat tray is a versatile and chic addition to your serveware collection. 4-inch H x 5-inch W x 31.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.